375 2-1/2 in. Ductile Iron Flanged x Grooved 175 psi Backflow Preventer

Part #W375FSCL  |  Item #2436076  |  Manufacturer Part #212-375FSC

$3,425.00 EACH
(Pricing is for 2-1/2 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
  • Utilizes Zurn Wilkins low headloss compound check for reliable and superior performance
  • Low-lead law compliant
  • ASSE® Listed 1013
  • AWWA Compliant C511 and C550
  • IAPMO® Listed
  • CSA® Certified B64.4 (2 1/2" thru 8")
  • AWWA Compliant C511, and C550
  • FM® Approved
  • UL® Classified

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASSE Standards: ASSE 1013

AWWA Specifications: C511

CSA Certified: CSA

Collection: 375

Depth: 11-1/4 in

End Connection 1: Flanged

End Connection 2: Grooved

End Connections: Flanged x Grooved

FM Approved: Yes

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Height: 28-1/2 in

Lead Law Compliant: Yes

Length: 37 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF/ANSI/CAN 61

Number of Handles: Two Handle

Temperature Rating: 140

UL Listed: Yes

Valve Size: 2-1/2 in

Weight: 130

Weight Capacity: 22.5

Width: 22-1/2 in