6 in. Ductile Iron Grooved 350 psi Backflow Preventer
375A 6 in. Ductile Iron Grooved 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy coating reduces likelihood of theft
- Online specification tools and system monitoring provide customization and performance data
- Multiple valve options for every application eases installation
- CSA® Certified
- AWWA Compliant C511 (with gates only), and C550
- IAPMO® Listed
- ASSE® Listed 1013
- Low-lead law compliant
- C-UL® Classified
- UL® Classified
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- CSA Certified:
- CSA
- Coating:
- Electrostatic Epoxy
- Collection:
- 375A
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 39-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 51-1/2 in
- Material:
- Stainless Steel, Rubber, Plastic
- Material Type:
- 300, Buna-N, Noryl®
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Size:
- 6 in
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- EPDM
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Stem:
- Non-rising
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 470 lb
- Width:
- 23 in
- cUPC Certified:
- Yes