10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
375AR 10 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces the cost of assembly replacement
- Zurn Wilkins® compound check provides low headloss
- Designed to replace old, long lay length reduced pressure principle assemblies
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI B16.1 Class 125
- ASSE Standards:
- ASSE 1013
- ASTM:
- ASTM A-276, ASTM A-536 Grade 4
- AWWA:
- AWWA C-511, AWWA C-550
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Collection:
- 375AR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 67-3/8 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Backflow Preventer