44 gal. Expansion Tank for Water Heater

Part #WWXTP165V  |  Item #1756958  |  Manufacturer Part #WXTP-165V

$1,538.24 EACH

Capacity:

44 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bladder style tank for commercial applications
  • Bladder prevents water contact with steel shell
  • Free standing base-mounted tanks

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI B1.20.1, ANSI 61, ANSI 372]

CARB OTC LEED Compliant: No

Capacity: 44 gal

Coating: Epoxy

Diameter: 21 in

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

GSA Approved: No

Height: 38 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 21-1/2 in

Material: [Rubber, Stainless Steel]

Maximum Pressure: 80 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: No

Weight: 62

Weight Capacity: 21.5

Width: 21-1/2 in