1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
500XL 1/2 in. 300 psi Cast Bronze FNPT Pressure Reducing Valve
Frequently Purchased Together
Product Details
- High-flow capacity suits commercial or industrial pressure reduction applications
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Short lay length and compact design allow it to install in tight spaces
- City of Los Angeles Approved
- IAPMO® Listed
- CSA® Certified
- ASSE® Listed
- Lead-free
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA
- Collection:
- 500XL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Height:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- EPDM, Buna-N
- Maximum Temperature:
- 140
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- Size:
- 1/2 in
- Temperature Rating:
- 140
- Valve Body Material:
- Bronze
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.664 lb
- Weight Capacity:
- 2.8 lb
- Width:
- 2-4/5 in
- cUPC Certified:
- Yes