3/4 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)
70XL 3/4 in. 300 psi Sweat Union Pressure Reducing Valve (PRV)
Frequently Purchased Together
Product Details
- Cartridge design reduces labor costs and time
- Conserves water and energy
- Widest range of end connections provide easy installation
- CSA® Certified
- ASSE® Listed 1003
- IAPMO® Listed
- Trusted contractor favorite for more than 40 years
- Lead-free bronze and composite construction offers corrosion-resistance
- ANSI 61
- City of Los Angeles Approved
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- Application:
- Potable Water
- CSA Certified:
- CSA
- Collection:
- 70XL
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Pressure - Low:
- 25
- Pressure - Maximum:
- 300 psi
- Pressure - Minimum:
- 25 psi
- Pressure Class:
- 75#
- Recommended Valve Application:
- Water
- Size:
- 3/4 in
- Temperature Rating:
- 140
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.88 lb
- Weight Capacity:
- 2.8 lb
- Width:
- 2-4/5 in
- cUPC Certified:
- No