8 in. Stainless Steel In-Build Riser
Model WBR 8 in. Stainless Steel In-Build Riser
Package Quantity Info:
EA: 1 IP: 1 CA: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Inlet brackets and loops reduce installation costs
- Grooved outlet connection
- Construction ensures easy connection from municipal water supply to building water system
- FM® approved
- UL® listed
- ULC® listed
- Extended 8.5 foot or 102 inch vertical leg available with the grooved outlet connection
- 304L grade stainless steel main body resists corrosion
- ANSI 372 by IAPMO R&T
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.5 Class 150, ANSI A21.5
- ASTM:
- ASTM A-312
- AWWA:
- AWWA C-606, AWWA C-207, AWWA C-900
- Application:
- Potable Water, Water Supply
- Collection:
- Model WBR
- Depth:
- 77-1/4 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- GSA Approved:
- Yes
- Height:
- 75 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 77-1/4 in
- Material:
- Stainless Steel, Iron, Ductile Iron, Rubber
- Material Type:
- 304L, EPDM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- In-Building Riser
- Recommended Valve Application:
- Potable Water
- Size:
- 8 in
- Temperature Range:
- Up to 140 Deg F
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Size:
- 8 in
- Weight:
- 175 lb
- Weight Capacity:
- 11 lb
- Width:
- 11 in