1 in. Cast Bronze Threaded 175 psi Backflow Preventer
This product has been replaced by
Manufacturer Part #1-950XLT2FT
950XLT2 1 in. Cast Bronze Threaded 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM B-584
- AWWA:
- AWWA C-510
- Collection:
- 950XLT2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Height:
- 55 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-9/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 175 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- Silicone
- Valve Size:
- 1 in
- Valve Type:
- Backflow Preventer
- Weight:
- 12 lb
- Width:
- 30-4/5 in