975XL 1 in. Cast Bronze Threaded 175 psi Backflow Preventer

Part #W975XLSEUG  |  Item #2122212  |  Manufacturer Part #1-975XLSEU

Call for Pricing

Valve Size:

1 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Provides high hazard backflow protection in all market segments
  • With street elbows and union ball valves
  • Individual access covers for ease of repair

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

CSA Certified: Yes

Collection: 975XL

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Height: 6-4/5 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 17 in

Material: Cast Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

Number of Handles: Two Handle

UL Listed: Yes

Valve Size: 1 in

Weight: 17

Width: 10 in