1/4 in. Cast Bronze FIP 350 psi Backflow Preventer
975XL2 1/4 in. Cast Bronze FIP 350 psi Backflow Preventer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Short lay length eases replacement and installation costs
- Check and relief valve seats are easily replaceable
- Top access checks provide easy access for repairs in compact locations
- CSA® Certified B64.4
- ASSE® Listed 1013
- IAPMO® Listed
- Low-lead law compliant
- All cast bronze body and stainless steel internals provide corrosion-resistance
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- AWWA Compliant C511
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Plumbing
- CSA Certified:
- CSA
- Collection:
- 975XL2
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Cast Bronze
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Bronze, Rubber, Stainless Steel, Plastic
- Material Type:
- 300, Buna-N, Noryl®
- Maximum Temperature:
- 33
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Size:
- 1/4 in
- Temperature Range:
- Up to 180 Deg F
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Silicone
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Noryl
- Valve Size:
- 1/4 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 1.35 lb
- Weight Capacity:
- 3.7 lb
- Width:
- 3-7/10 in
- cUPC Certified:
- Yes