Zurn Wilkins

975XL2 1-1/2 in. Cast Bronze FNPT 175 psi Backflow Preventer

Part #W975XL2  |  Manufacturer Part #112-975XL2

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides high hazard backflow protection in all market segments
  • Individual access covers for ease of repair
  • Wye pattern design for short lay length
  • Short lay length eases replacement labor costs
  • A tried and true design favored by installers worldwide

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI B1.20.1

ASSE Standards: ASSE 1013

ASTM Specifications: ASTM B-584

AWWA Specifications: AWWA C-511

CSA Certified: CSA B64.4

Collection: 975XL2

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 20 in

Lead Law Compliant: Yes

Length: 9-4/5 in

Material: Cast Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61 Annex G

Number of Handles: Two Handle

Recommended Valve Application: Water

Type: W975XL2J

UL Listed: No

Valve Operator: Lever Handle

Valve Seat Material: Silicone

Valve Size: 1-1/2 in

Valve Type: Backflow Preventer

Weight: 30

Width: 12 in