Zurn Wilkins
Air Gap Adaptor Fitting in Grey
Part #WAG7 | Item #2436886 | Manufacturer Part #AG-7
Brand Model Compatibility:
375 Backflow PreventerPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 108
How to get it:
Product Details
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Zinc-plated steel bolts resists corrosion
- ASME A 112.1.2
Documents
Specifications
ANSI Specifications: ANSI A112.1.2
Brand Model Compatibility: 375 Backflow Preventer
CARB OTC LEED Compliant: No
Coating: Epoxy
Color Finish: Grey
Color Finish Category: Greys
Diameter: 7 in
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT x NPT
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
GSA Approved: No
Height: 11 in
IAPMO Listed: No
Length: 6-1/4 in
Material: Cast Iron, Plastic
Material Type: Nylon
Origin: Domestic
Overall Depth: 6-1/4 in
Overall Height: 11 in
Overall Length: 6-1/4 in
Overall Width: 6-1/4 in
Recommended Valve Application: Water
Size: 8 in - 10 in
Valve Size: 8 in - 10 in
Weight: 9.92
Weight Capacity: 6.25
Width: 6-1/4 in