3/8 in. 3-Port Compression Thermostatic Mixing Valve

You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 3/8 in. 3-Port Compression Thermostatic Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Aqua-Gard® 3/8 in. 3-Port Compression Thermostatic Mixing Valve

  • Fast #
  • Part #WZW3870XLTC
  • Item #3908837
  • Manufacturer Part #38-ZW3870XLT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Includes inlet checks and strainers for reduced maintenance and installation costs
  • High protection from scalding injuries with precise temperature control
  • Includes 3 ports (1 hot in, 1 cold in, 1 mixed out) for installation versatility
  • IAPMO® Listed
  • Low-lead law compliant
  • ASSE® Listed 1070
  • Designed for single fixture use and is most suitable for sensor faucets
  • Compression fittings designed for long-lasting effectiveness
  • Meets the requirements of NSF/ANSI 61-9
  • CSA® Certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ASSE Standards:
ASSE 1070
Application:
Commercial, Residential
CSA Certified:
CSA
Collection:
Aqua-Gard®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
Compression
End Connection 2:
Compression
End Connection 3:
Compression
End Connections:
Compression
Faucet Mount:
Vertical Mount
Fits Pipe Size:
19/50 in
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
3.1 gpm
Height:
2-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Vertical Mount, Horizontal Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-4/5 in
Material:
Cast Bronze
Minimum Temperature:
40
NSF Certified:
Yes
Origin:
Global
Overall Height:
2-1/2 in
Pressure - Maximum:
145 psi
Recommended Valve Application:
Water
Size:
3/8 in
Temperature Rating:
95
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
Noryl
Valve Size:
3/8 in
Valve Type:
Thermostatic Mixing Valve
Weight:
1.5 lb
Weight Capacity:
4 lb
Width:
4 in
cUPC Certified:
Yes