Aqua-Gard® 6 in. Union Mixing Valve

Part #WZW1017XLLU  |  Item #4286836  |  Manufacturer Part #ZW1017XL-LU

$205.80 EACH

Valve Size:

6 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Installs at the potable water heat source and can be oriented either vertically or horizontally for added versatility
  • Efficiently reduces hot water temperature to 122°F or less
  • High protection from scalding injuries
  • Check valves and inlet strainers included for added convenience
  • Low-lead law compliant
  • ASSE® Listed 1017
  • IAPMO® Listed
  • CSA® Certified
  • Meets the requirements of NSF/ANSI 61-9

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

CSA Certified: CSA

Collection: Aqua-Gard®

End Connection 1: Union

End Connection 2: Union

End Connection 3: Union

End Connections: Union

Height: 5-2/5 in

Lead Law Compliant: Yes

Length: 5 in

Material: Bronze

Maximum Pressure: 145 psi

NSF Certified: No

Temperature Rating: 195

Valve Size: 6 in

Valve Type: Mixing Valve

Weight: 1.52

Weight Capacity: 3.5

Width: 3-1/2 in