Zurn Wilkins

Aqua-Gard® 1/2 in. CPVC Mixing Valve

Part #WZW1070XLCPVC  |  Manufacturer Part #12-ZW1070XLCPVC

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Multiple tailpiece options provides installation flexibility
  • Integral check valves
  • Designed for installation at the point of use
  • Suitable for multiple fixtures

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1017

ASTM Specifications: ASTM B-456, ASTM B-584, ASTM B-927

CSA Certified: Yes

Collection: Aqua-Gard®

End Connection 1: CPVC

End Connection 2: CPVC

End Connection 3: CPVC

End Connections: CPVC

Height: 2-9/10 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 5-7/10 in

Material: Bronze

Maximum Pressure: 145 psi

Maximum Temperature: 195

NSF Certified: Yes

NSF Specifications: NSF 61-9 Annex G

Valve Size: 1/2 in

Valve Type: Mixing Valve

Weight: 3.57

Width: 5-3/5 in