DESCRIPTION

  • Complete pressure reducing valve repair kit
  • Fits 1-1/2" Models NR3XL/NR3

Zurn Wilkins 1-1/2 in. Brass, Iron, Rubber and Stainless Steel Valve Repair Kit

WRK112NR3XL

Manufacturer Part #: RK112-NR3XL

Valve Size:

SPECIFICATIONS

Brand Model Compatibility
Model NR3XL Pressure Reducing Valves
FM Approved
No
Height
4-4/5 in
Lead Law Compliant
Yes
NSF Certified
No
Product Type
Repair Kit
Type
WRK112NR3XL
UL Listed
No
Weight
0.944
Width
8-3/10 in

Print