DESCRIPTION

  • Designed for hydronic heating and cooling systems
  • Compatible with systems using glycol anti-freeze
  • Increases hydronic system longevity

Zurn Wilkins 2.10 gal Expansion Tank with Vent Valve

WHXT15

Manufacturer Part #: HXT-15

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
Capacity
2.10 gal
Coating
Epoxy
Diameter
11 in
End Connections
NPT
FM Approved
No
GSA Approved
No
Height
12-3/8 in
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Maximum Pressure
150 psi
Maximum Temperature
210
NSF Certified
No
Type
WHXT15
UL Listed
No
Width
8-1/8 in

Print