Zurn Wilkins
LFNP REP KIT 375 BLOW OUT FLU
Part #WRK34375BOF | Item #3908635 | Manufacturer Part #RK34-375BOF
Type:
WRK34375BOFPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Blow-Out Flush Fitting to remove debris from the water line before it fouls the checks
- 375
- Flush Fitting and 2 O-rings
- Max Pressure 175 psi
- RPZ with Dump for high hazard areas
Documents
Specifications
Brand Model Compatibility: 375 Blow-Out Fittings
Fitting Size 1: 2 in
Fitting Sizes: 2 in
Height: 1 in
Length: 1 in
Minimum Temperature: 33
Origin: Domestic
Overall Depth: 1 in
Overall Height: 1 in
Overall Length: 1 in
Overall Width: 1 in
Product Type: Repair Kit
Recommended Valve Application: Water
Type: WRK34375BOF
Weight: 0.3
Weight Capacity: 1
Width: 1 in