DESCRIPTION

  • Includes number 1 and number 2 check seal rings, relief valve rubber components, o-rings, and lubricant
  • Fits 1/4" - 1/2" 975XL and 975XL2
  • Fits 3/8" - 1/2" 975XLST

Zurn Wilkins 1/4 in. Metal and Rubber Valve Repair Kit

WRK14975XL

Manufacturer Part #: RK14-975XL

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G
Brand Model Compatibility
975XL Reduced Pressure Backflow Preventer
Height
5-3/5 in
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Product Type
Repair Kit
Type
WRK14975XL
Weight
0.3
Width
5-3/10 in

Print