6 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 310 6 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Epoxy-coated ductile iron body provides corrosion-resistance
- Rubber only Repair Kit available instead of full Check Valve replacement
- Patented Compound Check offers reliable performance and improved flow characteristics
- ANSI 372 by IAPMO R&T
- C-UL® Listed
- NYC MEA 303-02-E
- UL® Listed
- Factory Mutual 1045
- Certified to NSF/ANSI 372 by IAPMO R&T
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI B16.1 Class 125
- Application:
- Potable Water
- CSA Certified:
- Yes
- Coating:
- Fusion Epoxy
- Collection:
- Model 310
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 25-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Single Check Detector Assembly
- Weight:
- 164 lb
- Weight Capacity:
- 19 lb
- Width:
- 19 in