This product requires certification to purchase.

2-1/2 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

This product has been replaced by

Zurn Wilkins Red Ductile Iron Grooved 350 psi Backflow Preventer
Zurn Wilkins 2-1/2 in. Ductile Iron Grooved 350 psi Backflow Preventer
Manufacturer Part #212-350ABG
You last purchased this on
 
Zurn Wilkins

Model 350 2-1/2 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W350ABGVICL
  • Item #3908400
  • Manufacturer Part #212-350ABGVIC
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Zurn Wilkins Red Ductile Iron Grooved 350 psi Backflow Preventer
Zurn Wilkins 2-1/2 in. Ductile Iron Grooved 350 psi Backflow Preventer
Manufacturer Part #212-350ABG
Zurn Wilkins

Model 350 2-1/2 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

  • Fast #
  • Part #W350ABGVICL
  • Item #3908400
  • Manufacturer Part #212-350ABGVIC
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • With grooved end butterfly valves and integral supervisory switches
  • Top access to test cocks and shutoff valves and check assembly
  • Short lay length makes for easy retrofit
  • Modular check design
  • Single access cover reduces maintenance down time
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-276, ASTM A-536 Grade 4
AWWA:
AWWA C-606
CSA Certified:
Yes
Coating:
Painted
Collection:
Model 350
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Height:
26-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
37-1/2 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
175 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Valve Seat Material:
EPDM, Noryl
Valve Size:
2-1/2 in
Weight:
173 lb
Width:
21-1/2 in