8 in. Ductile Iron and Rubber Flanged 350 psi Backflow Preventer
350A 8 in. Ductile Iron and Rubber Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installation approved and compliant in horizontal and vertical positions
- Complete epoxy coating inside and outside of valve body eliminating exposure to corrosion
- Patented Compound Check ensures reliable, long-lasting performance and improved flow characteristics
- CSA® Certified
- AWWA Compliant
- IAPMO® Listed
- ASSE® Listed
- Lightweight design and short lay-length ensures easy, compact installation
- FM® Approved
- UL® and C-LU® Classified
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.42
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-510, AWWA C-550
- Application:
- Portable Water Lines
- Coating:
- Epoxy
- Collection:
- 350A
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 21-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 62 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM, Buna-N
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- Flanged
- Valve Operator:
- Hand Wheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Double Check Valve Assembly
- Weight:
- 738 lb
- Weight Capacity:
- 29.8 lb
- Width:
- 29-4/5 in