10 in. Ductile Iron Flanged 175 psi Backflow Preventer
Model 350AR 10 in. Ductile Iron Flanged 175 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Saves money, time, and manpower
- Zurn Wilkins® compound check provides low headloss
- Designed to replace old, long lay length double check valve assemblies
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.1
- ASSE Standards:
- ASSE 1015
- ASTM:
- ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-550, AWWA C-606
- Collection:
- Model 350AR
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 175 psi
- UL Listed:
- Yes
- Valve Size:
- 10 in