10 in. Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350AR 10 in. Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350AR 10 in. Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W350AROSYCDOM10
  • Item #4570197
  • Manufacturer Part #10-350AROSY-C-DOM
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Saves money, time, and manpower
  • Zurn Wilkins® compound check provides low headloss
  • Designed to replace old, long lay length double check valve assemblies
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.1
ASSE Standards:
ASSE 1015
ASTM:
ASTM A-276
AWWA:
AWWA C-510, AWWA C-550, AWWA C-606
Collection:
Model 350AR
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
175 psi
UL Listed:
Yes
Valve Size:
10 in