2 in. Ductile Iron Flanged 350 psi Backflow Preventer
Model 350DA 2 in. Ductile Iron Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lowest lifecycle costs in the Backflow industry
- Patented Compound Check offers reliable performance and improved flow characteristics
- Horizontal or vertical installation offers versatility and eases installation
- Meets the requirements of NSF/ANSI 61
- Leak and unauthorized water use detection decreases risk of damage and unnecessary costs
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1048
- ASTM:
- ASTM A-536, ASTM A-276
- AWWA:
- AWWA C-510, AWWA C-606
- Application:
- Potable Water, Fire Protection
- CSA Certified:
- CSA B64.5
- Coating:
- Fusion Epoxy
- Collection:
- Model 350DA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 28-3/10 in
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 36-4/5 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Size:
- 2 in
- Valve Type:
- Double Check Detector Assembly
- Weight:
- 235 lb
- Weight Capacity:
- 19.3 lb
- Width:
- 19-3/10 in