2 in. Cast Bronze FNPT 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 350XL 2 in. Cast Bronze FNPT 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 350XL 2 in. Cast Bronze FNPT 350 psi Backflow Preventer

  • Fast #
  • Part #W350XLK
  • Item #3908894
  • Manufacturer Part #2-350XL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • EZSwap® pressure vessel reduces repair time and costs
  • Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
  • Top-mounted test cocks allow for easy installation
  • CSA® Certified B64.5
  • ASSE® Listed 1015
  • IAPMO® Listed
  • Low-lead law compliant
  • Construction offers corrosion-resistance and winterization
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • AWWA Compliant C510
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
ASSE Standards:
ASSE 1015
AWWA:
AWWA C-510
Application:
Plumbing
CSA Certified:
CSA
Collection:
Model 350XL
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze, Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
7-3/5 in
IAPMO Listed -:
Yes
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
23-1/2 in
Material:
Bronze, Stainless Steel, Plastic
Material Type:
300, Buna-N, Delrin®, Nylon, Reinforced Nylon
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Plumbing, Potable Water
Schedule Class:
40
Size:
2 in
UL Listed:
Yes
Valve Body Material:
Bronze
Valve Body Style:
Inline
Valve Disc Material:
Silicone
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Delrin®
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Double Check Detector Assembly
Weight:
22 lb
Width:
11-1/2 in
cUPC Certified:
Yes