10 in. Stainless Steel Flanged 350 psi Backflow Preventer
Model 375ASTDA 10 in. Stainless Steel Flanged 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Improved flow characteristics, allowing for installation in lower-pressure systems
- Corrosion-resistant
- Short lay length for small space installation
- Lead-free law compliant
- Corrosion resistant
Specifications
- ANSI:
- ANSI 61, ANSI B16.1 class 125
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- Application:
- Potable Water, Fire Protection
- CSA Certified:
- CSA
- Collection:
- Model 375ASTDA
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Height:
- 54-1/8 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Length:
- 63-1/16 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Potable Water, Fire Protection, Water
- Temperature Rating:
- 140
- UL Listed:
- Yes
- Valve Body Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 10 in
- Valve Type:
- Reduced Pressure Detector Assembly
- Weight:
- 896 lb
- Weight Capacity:
- 31.5625 lb
- Width:
- 31-9/16 in