1 in. Stainless Steel SAE 350 psi Backflow Preventer
Model 375XL 1 in. Stainless Steel SAE 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Flush Tool (FLUSH) provides easy line flushing, saving up to 15 minutes per installation
- Durable UV resistant reinforced nylon EZSwap Pressure Vessel resists corrosion and mineral build-up to better withstand harsh conditions
- EZSwap® Pressure Vessel is removable for easy access and added convenience
- CSA® Certified B64.4
- ASSE® Listed 1013
- IAPMO® Listed
- Low-lead law compliant
- Minimal bronze construction acts as theft deterrent
- Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
- AWWA Compliant C511
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASSE Standards:
- ASSE 1013
- AWWA:
- AWWA C-511
- Application:
- Plumbing
- CSA Certified:
- CSA
- Collection:
- Model 375XL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 5 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 16-9/10 in
- Material:
- Plastic, Stainless Steel, Cast Bronze
- Material Type:
- Reinforced Nylon
- Maximum Temperature:
- 180
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Plumbing, Water
- UL Listed:
- Yes
- Valve Body Material:
- Reinforced Nylon
- Valve Material:
- Stainless Steel
- Valve Seat Material:
- Delrin®
- Valve Size:
- 1 in
- Valve Type:
- Reduced Pressure Principle Assembly
- Weight:
- 8.9 lb
- Weight Capacity:
- 9 lb
- Width:
- 9 in
- cUPC Certified:
- Yes