8 in. Ductile Iron Flanged 350 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 450DA 8 in. Ductile Iron Flanged 350 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 450DA 8 in. Ductile Iron Flanged 350 psi Backflow Preventer

  • Fast #
  • Part #W450DALFX
  • Item #4802274
  • Manufacturer Part #8-450DA
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Effectively detect leaks and any unauthorized water use
  • Patented Compound Check offers reliable performance and improved flow characteristics
  • Compact size ensures easy retrofit applications in tight spaces
  • ASSE® Listed
  • Epoxy-coated ductile iron body protects against corrosion
  • Lead-free
  • Valve assembly comes standard with OS&Y gate valves
  • N-Pattern allows for use in compact enclosures
  • UL® Classified
  • AWWA Compliant
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61, ANSI B16.42 Class 150
ASSE Standards:
ASSE 1048
AWWA:
AWWA C-510
Application:
Fire Protection
CSA Certified:
CSA
Coating:
Epoxy
Collection:
Model 450DA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Height:
54 in
IAPMO Listed -:
No
Installation Type:
Outdoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
55 in
Material:
Ductile Iron
Maximum Temperature:
180
Minimum Temperature:
33
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - High:
175
Pressure - Maximum:
350 psi
Recommended Valve Application:
Fire Protection, Water
Size:
8 in
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Body Style:
Vertical
Valve Disc Material:
EPDM
Valve Operator:
Wheel Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Noryl
Valve Size:
8 in
Valve Type:
Double Check Detector Assembly
Weight:
972 lb
Weight Capacity:
45 lb
Width:
45 in
cUPC Certified:
No