6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

You last purchased this on
 
Zurn Wilkins

Model 475DA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

Model 475DA 6 in. Epoxy Coated Ductile Iron Flanged 175 psi Backflow Preventer

  • Fast #
  • Part #W475DACFMLFU
  • Item #4801861
  • Manufacturer Part #6-475DACFM
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Space saving "N" pattern design
  • With flanged end outside stem and yoke gate valves
  • For low health hazard fire applications
  • Small footprint for easy fire protection retrofits
  • Zurn Wilkins® compound check provides low headloss
  • Single access cover reduces maintenance down time
  • With meter
  • The by-pass assembly consists of a water meter in series with a reduced pressure principle backflow preventer
  • Allows for vertical up flow in a "Z" pattern
  • Assembled in "N" pattern
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.1
ASSE Standards:
ASSE 1047
AWWA:
AWWA C-511
CSA Certified:
CSA
Coating:
Epoxy
Collection:
Model 475DA
Depth:
31/100 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Height:
40-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
41 in
Material:
Ductile Iron
Maximum Temperature:
140
NSF Certified:
Yes
Number of Handles:
Two Handle
Pressure - Maximum:
175 psi
Recommended Valve Application:
Water
Size:
6 in
Temperature Rating:
140
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Operator:
Wheel Handle
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Reduced Pressure Detector Assembly
Weight:
318 lb
Weight Capacity:
33 lb
Width:
33 in