6 in. Ductile Iron Grooved 350 psi Backflow Preventer
Model 475DA 6 in. Ductile Iron Grooved 350 psi Backflow Preventer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Space saving "N" pattern design
- With grooved end butterfly valves with integral supervisory switches
- For low health hazard fire applications
- Assembled in "N" pattern
- Single access cover reduces maintenance down time
- Small footprint for easy fire protection retrofits
- Zurn Wilkins® compound check provides low headloss
- The by-pass assembly consists of a water meter in series with a reduced pressure principle backflow preventer
- Allows for vertical up flow in a "Z" pattern
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASSE Standards:
- ASSE 1047
- AWWA:
- AWWA C-511
- Application:
- Fire Protection, Portable Water Lines
- CSA Certified:
- CSA
- Coating:
- Epoxy
- Collection:
- Model 475DA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Matte Black
- Diameter:
- 6-1/2 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Height:
- 23-4/5 in
- IAPMO Listed -:
- No
- Installation Type:
- Outdoor, Vertical
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 39 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Power Source:
- Electric
- Pressure - High:
- 175
- Pressure - Maximum:
- 350 psi
- Recommended Valve Application:
- Fire Protection, Water
- Size:
- 6 in
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Disc Material:
- EPDM
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Reduced Pressure Zone Assembly
- Weight:
- 408 lb
- Weight Capacity:
- 42.5 lb
- Width:
- 42-1/2 in