Model 475DA 6 in. Epoxy Coated Ductile Iron Grooved 175 psi Backflow Preventer

Part #W475DASCFMBGVICLFU  |  Item #4801872  |  Manufacturer Part #6-475DASCFMBGVIC

$6,742.55 EACH

Valve Size:

6 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASSE Standards: ASSE 1047

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-606 1987

Coating: Epoxy

Collection: Model 475DA

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Height: 23-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 39 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: No

UL Listed: Yes

Valve Size: 6 in

Valve Type: Backflow Preventer

Weight: 438

Width: 42-1/2 in