Zurn Wilkins

Model 475DA 8 in. Ductile Iron Grooved 350 psi Backflow Preventer

Part #W475DABGVICX  |  Manufacturer Part #8-475DABGVIC

Valve Size:

8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.1

ASSE Standards: ASSE 1047

ASTM Specifications: ASTM A-536 Grade 4

AWWA Specifications: AWWA C-606 1987

Collection: Model 475DA

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Height: 28 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 51 in

Material: Ductile Iron

Maximum Pressure: 350 psi

Maximum Temperature: 140

UL Listed: Yes

Valve Size: 8 in

Weight: 726

Width: 55-1/2 in