Zurn Wilkins

Model 700XL 1/2 in. Bronze FNPT 175 psi Backflow Preventer

Part #W12UFX12F700  |  Manufacturer Part #12UFX12F-700

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FNPT x FNPT
  • Consists of two independently operated in-line spring-loaded check valves
  • Corrosion-resistant internal parts
  • Includes two in-line cartridge check modules

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASTM Specifications: ASTM B-584

CSA Certified: Yes

Collection: Model 700XL

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 3-2/5 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-4/5 in

Material: Bronze

Maximum Pressure: 175 psi

Maximum Temperature: 180

Valve Size: 1/2 in

Weight: 0.8

Width: 1-4/5 in