3/4 in. Bronze Full Port Union FNPT x FNPT 400# Ball Valve

You last purchased this on
 
Zurn Wilkins

850XL 3/4 in. Bronze Full Port Union FNPT x FNPT 400# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

850XL 3/4 in. Bronze Full Port Union FNPT x FNPT 400# Ball Valve

  • Fast #
  • Part #W850UXLF
  • Item #4828287
  • Manufacturer Part #34-850UXL
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter turn, full port ball valves provide ease in operation
  • Safely throttles and balances low pressure steam, air, water, and non-corrosive gas/oil
  • Ideal for use in residential, commercial, and industrial applications where lead-free valves are required
  • Certified to NSF/ANSI 372 by IAPMO R&T
  • Stainless steel handle and nut protect against corrosion
  • Chrome plated low-lead brass ball and bronze body construction resist corrosion
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Collection:
850XL
Depth:
2-3/5 in
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Handle Material:
Stainless Steel
Height:
5-3/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/5 in
Material:
Bronze
Maximum Temperature:
350
Minimum Temperature:
33
NSF:
NSF/ANSI 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Potable Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Threaded
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
Teflon
Valve Size:
3/4 in
Valve Type:
Ball Valve
Weight:
1.5 lb
Width:
5-3/10 in