Zurn Wilkins
Model AG 1-1/4 - 2 in. Air Gap Plastic
Part #WAG12 | Item #4128764 | Manufacturer Part #AG-12
Fitting Sizes:
1-1/4 in x 2 inHow to get it:
Product Details
- Reduces downtime of attaching a drain line to a Reduced Pressure Principle Assembly
- Available for all Zurn Wilkins Reduced Pressure Principle Assemblies
- Eliminates cross connection between the drain and potable water supply
- Zinc-plated steel bolts resists corrosion
- ANSI/ASME A 112.1.2
- RPZ with Dump for high hazard areas
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.1.2
Adjustable: No
Air Gap Application: Horizontal, Vertical
BAA Compliant: No
Brand Model Compatibility: 375 and 375XL
CARB OTC LEED Compliant: No
Collection: Model AG
Color Finish: Grey
Color Finish Category: Greys
Diameter: 6-1/2 in
End Connection 1: Slip
End Connection 2: Slip
End Connections: Slip x Slip
FM Approved: No
Fits Pipe Size: 3 in
Fitting Size 1: 1-1/4 in
Fitting Size 2: 2 in
Fitting Sizes: 1-1/4 in x 2 in
GSA Approved: No
Height: 5-3/10 in
IAPMO Listed: No
Length: 8 in
Material: Plastic
Material Type: Nylon
NSF Certified: No
Origin: Global
Overall Depth: 8-9/10 in
Overall Height: 5-3/10 in
Overall Length: 8-9/10 in
Overall Width: 8-2/5 in
Product Type: Air Gap
Recommended Valve Application: Water
Size: 1-1/4 in - 2 in
UL Listed: No
Weight: 1
Weight Capacity: 8.4
Width: 8-2/5 in
Entire Collection
-
Starting at $146.25