125# Cast Iron Flanged Wye Strainer
This product has been replaced by
Manufacturer Part #6-FSC
Model FS 125# Cast Iron Flanged Wye Strainer
Product Details
Product Details
- Protects downstream equipment from dirt, rust and debris
- Bolted access cover with a threaded opening for a plug or a blow off valve
- Stainless steel perforated screen included
Specifications
- ANSI:
- ANSI B16.1
- ASTM:
- ASTM A-126 Class B
- Collection:
- Model FS
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Height:
- 18 in
- Length:
- 19-1/2 in
- Material:
- Stainless Steel, Cast Iron
- Material Type:
- 300L
- Maximum Temperature:
- 353
- Mesh Size:
- 1/8
- NSF:
- NSF 372
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- Width:
- 11 in