1-1/2 in. 75# 300 psi Cast Bronze Double Union FNPT Pressure Reducing Valve
Model NR3XL 1-1/2 in. 75# 300 psi Cast Bronze Double Union FNPT Pressure Reducing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum working water pressure 300 psi
- Maximum working water temperature 140°F
- Bronze
- Double Union FNPT
- Integral by-pass check valve and strainers
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.22
- ASTM:
- ASTM B-16, ASTM B-584
- CSA Certified:
- Yes
- Collection:
- Model NR3XL
- End Connection 1:
- Union FNPT
- End Connection 2:
- Union FNPT
- End Connections:
- Union FNPT
- Height:
- 4-4/5 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8-3/10 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 75#
- Valve Size:
- 1-1/2 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 9 lb