DESCRIPTION

  • Corrosion-resistant and easy to repair
  • Replaceable acetal cartridge with integral strainer
  • Short lay length makes for easy retrofit
  • Integral strainer makes this device most suitable for residential and commercial water systems that require frequent cleaning of sediment and debris
  • Alloy body and composite bell
  • Corrosion-resistant acetal cartridge

Zurn Wilkins Model NR3XL 1-1/4 in. 400 psi Cast Bronze, Buna-N and 300 Stainless Steel Double Union FNPT Pressure Reducing Valve

WNR3XLDUH

Manufacturer Part #: 114-NR3XLDU

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-584
CSA Certified
Yes
Collection
Model NR3XL
End Connection 2
Double Union FNPT
End Connections
Double Union FNPT
Height
6-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Maximum Pressure
400 psi
Maximum Temperature
140
Mesh Size
20
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Seat Material
EPDM
Valve Type
Pressure Reducing Valve
Weight
4.77
Width
3-3/10 in

Print