3/8 in. 300 psi Bronze FNPT Wye Strainer
Model SXL 3/8 in. 300 psi Bronze FNPT Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- Strainer screen reduces maintenance and premature failure
- Design ensures longer life for backflow preventers and regulators
- Wye type strainer ideal for domestic and commercial water applications
- Quality integral stainless steel strainer screen holds up over time and resists corrosion
- Low-lead law compliant
- Meets the requirements of NSF/ANSI 61
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- Model SXL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 3/8 in
- Height:
- 2-97/100 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel, Cast Bronze
- Material Type:
- 300L
- Maximum Temperature:
- 180
- Mesh Size:
- 20
- NSF:
- NSF/ANSI/CAN 61
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Strainer Type:
- Wye
- Valve Size:
- 3/8 in
- Width:
- 1-1/4 in