1 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

You last purchased this on
 
Zurn Wilkins

NR3XL 1 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

NR3XL 1 in. 400 psi Cast Bronze Double Union FNPT Pressure Reducing Valve

  • Fast #
  • Part #WNR3XLDUCG
  • Item #3966459
  • Manufacturer Part #1-NR3XLDUC
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cartridge-loaded design simplifies repairs
  • Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
  • Short lay length and compact design installs in tight spaces
  • CSA® Certified
  • ASSE® Listed 1003
  • IAPMO® Listed
  • Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
  • Quality integral stainless steel strainer screen holds up over time
  • Protects plumbing from excessive water pressures
  • ANSI 61
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ANSI:
ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
ASSE Standards:
ASSE 1003
Application:
Residential, Commercial, Potable Water
CSA Certified:
CSA
Collection:
NR3XL
Color Finish Category:
Bronze Tones
Color Finish Name:
Cast Bronze
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Faucet Mount:
Vertical Mount
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
5-1/2 in
IAPMO Listed -:
No
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/2 in
Material:
Cast Bronze, Plastic
Material Type:
300, Polymer
Maximum Temperature:
140
Mesh Size:
20
Minimum Temperature:
33
NSF Certified:
Yes
Origin:
Global
Pressure - High:
75
Pressure - Low:
15
Pressure - Maximum:
400 psi
Pressure - Minimum:
15 psi
Recommended Valve Application:
Water
Size:
1 in
Temperature Rating:
140
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Seat Material:
EPDM
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
2.5 lb
Weight Capacity:
2.8 lb
Width:
2-4/5 in
cUPC Certified:
Yes