1 in. Cast Bronze Copper Sweat Pressure Reducing Valve
NR3XL 1 in. Cast Bronze Copper Sweat Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Cartridge-loaded design simplifies repairs
- Time- and labor-saving tailpiece options include threaded, PEX, copper sweat and CPVC
- Short lay length and compact design installs in tight spaces
- CSA® Certified
- ASSE® Listed 1003
- IAPMO® Listed
- Highly durable, threaded bell resists corrosion and provides easy access to cartridge internals
- Quality integral stainless steel strainer screen holds up over time
- Protects plumbing from excessive water pressures
- ANSI 61
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1, ANSI B16.22
- ASSE Standards:
- ASSE 1003
- Application:
- Residential, Commercial, Potable Water
- CSA Certified:
- CSA
- Collection:
- NR3XL
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Faucet Mount:
- Vertical Mount
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 5-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount, Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2 in
- Material:
- Cast Bronze
- Maximum Temperature:
- 140
- Mesh Size:
- 20
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 75
- Pressure - Low:
- 15
- Pressure - Maximum:
- 400 psi
- Pressure - Minimum:
- 15 psi
- Recommended Valve Application:
- Water
- Size:
- 1 in
- Temperature Rating:
- 140
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Inline
- Valve Material:
- Cast Bronze
- Valve Seat Material:
- EPDM Elastomer
- Valve Size:
- 1 in
- Valve Type:
- Pressure Reducing Valve
- Weight:
- 2.25 lb
- Weight Capacity:
- 2.8 lb
- Width:
- 2-4/5 in
- cUPC Certified:
- Yes