3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# 140 Relief Valve

You last purchased this on
 
Zurn Wilkins

P1000A 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# 140 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

P1000A 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 30# 140 Relief Valve

  • Fast #
  • Part #WP1000A30C
  • Item #4077123
  • Manufacturer Part #P1000A-30C
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Not for steam service
  • Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z21.22
ASTM:
ASTM A-313, ASTM B-36
CSA Certified:
Yes
Collection:
P1000A
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Height:
1-1/2 in
Length:
2 in
Material:
Cast Brass, Bronze, Stainless Steel, Silicone
Maximum Temperature:
140
NSF Certified:
Yes
Pressure Class:
30#
Recommended Valve Application:
Water
Valve Body Style:
1 piece
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
0.6 lb
Width:
4-3/4 in