3/4 in. Cast Bronze MNPT x FNPT 125# 210 Relief Valve

You last purchased this on
 
Zurn Wilkins

P1550XL 3/4 in. Cast Bronze MNPT x FNPT 125# 210 Relief Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Zurn Wilkins

P1550XL 3/4 in. Cast Bronze MNPT x FNPT 125# 210 Relief Valve

  • Fast #
  • Part #WP1550XL125F
  • Item #4570529
  • Manufacturer Part #34-P1550XL-125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Protection against excessive pressure buildup on cold water service lines
  • Suitable for static relieve, low capacity pump relief, passive solar, expansion relief and a variety of commercial and industrial applications ensures you get the most for your money
  • Male NPT inlet and female NPT outlet provide easy installation
  • ANSI 372 by IAPMO R&T
  • Lead free
  • Springs protect against corrosion
  • Pressure relief valve set at 125 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
Application:
Commercial
Collection:
P1550XL
Color Finish Name:
Cast Bronze
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Faucet Mount:
Vertical Mount
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Height:
22/25 in
IAPMO Listed -:
Yes
Installation Type:
Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-8/25 in
Material:
Cast Bronze
Maximum Temperature:
210
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
175 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Size:
3/4 in
Temperature Rating:
210
Valve Body Material:
Cast Bronze
Valve Body Style:
Angle
Valve Material:
Cast Bronze
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Type:
Pressure Relief Valve
Weight:
0.5 lb
Weight Capacity:
1 lb
Width:
22/25 in
cUPC Certified:
No