Zurn Wilkins

P1550XL 3/4 in. Cast Bronze MNPT x FNPT 75# 210 Relief Valve

Part #WP1550XL75F  |  Manufacturer Part #34-P1550XL-75

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for installation on cold water service lines as a means of protection against excessive pressure buildup
  • These devices are for pressure only and should be used in conjunction with other temperature limiting devices
  • Also suitable for static relief, low capacity pump relief, passive solar, thermal expansion relief, and other similar uses in commercial and industrial applications
  • Fixed setting pressure relief valve
  • Suitable for thermal expansion relief

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

Collection: P1550XL

End Connection 2: FNPT

End Connections: MNPT x FNPT

Height: 1-1/2 in

Lead Law Compliant: Yes

Maximum Temperature: 210

Valve Type: Relief Valve

Width: 1 in