Rubber Repair Kit
Rubber Repair Kit
Frequently Purchased Together
Product Details
- Repair kits provide cost savings by avoiding full backflow preventer replacement
- Complies with ASSE® listed 1013 and C-UL® classified
- Accessories allow for speedy repairs
- RPZ with dump for high hazard areas
- 1-year limited warranty
- Quality materials extend replacement life
Specifications
- Application:
- Irrigation, Plumbing
- Brand Model Compatibility:
- 375, 375ST, 375XL
- Depth:
- 8-3/5 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 7/10 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 8-3/5 in
- Material:
- Rubber
- Minimum Temperature:
- 33
- Origin:
- Domestic
- Overall Depth:
- 8-3/5 in
- Overall Height:
- 7/10 in
- Overall Length:
- 8-3/5 in
- Overall Width:
- 4 in
- Product Type:
- Repair Kit
- Recommended Valve Application:
- Water
- Size:
- 1 in
- Valve Size:
- 1 in
- Waterworks Application:
- Irrigation
- Weight:
- 0.08 lb
- Weight Capacity:
- 4 lb
- Width:
- 4 in
- cUPC Certified:
- No