DESCRIPTION

  • Designed for installation on commercial water heaters to protect against over-temperature or excessive pressure
  • Exposed probe is protected with an electrostatic coating
  • Protects commercial water heaters from excessive pressure and temperature
  • Features 3/4" male NPT inlet, and 3/4" female NPT outlet

Zurn Wilkins TP220 3/4 in. Cast Brass and Bronze and Stainless Steel and Silicone MNPT x FNPT 125# Relief Valve

WTP2205C125C

Manufacturer Part #: TP220-5C-125C

Valve Size:

3/4 in

SPECIFICATIONS

Collection
TP220
End Connection 2
FNPT
End Connections
MNPT x FNPT
Height
2 in
Valve Type
Relief Valve
Width
2-3/5 in

Print