3/4 in. Brass Threaded 200# 250 Relief Valve
VR10XL 3/4 in. Brass Threaded 200# 250 Relief Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water tank collapse prevention reduces maintenance and replacement costs
- Safely protects against internal vacuum conditions
- 4 in. size for easy installation in residential and commercial water supply systems
- ANSI 372 by IAPMO R&T
- 1/2” and 3/4” sizes available for easy installation in residential and commercial water supply systems
- CSA 4.4
- Stainless steel internals resist corrosion
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI B1.20.1
- CSA Certified:
- CSA
- Collection:
- VR10XL
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-3/5 in
- Material:
- Brass
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- Size:
- 3/4 in
- Temperature Rating:
- 250
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Relief Valve
- Weight:
- 0.325 lb
- Weight Capacity:
- 1.5 lb
- Width:
- 1-1/2 in