Zurn Wilkins ZW109FP 8 in. Flanged Ductile Iron Automatic Control Valve Z8ZW209FPX

DESCRIPTION

  • Designed specifically to reduce high inlet pressures to a safe and stable outlet pressure
  • Holds downstream pressure to a constant value
  • Molded-in hex on stem eliminates need for special tooling during assembly or disassembly
  • O-ring stem seals eliminate paper shims, speeding service

Zurn Wilkins ZW109FP 8 in. Flanged Ductile Iron Automatic Control Valve

Z8ZW209FPX

Manufacturer Part #: 8-ZW209FPX

Valve Size:

8 in

SPECIFICATIONS

Collection
ZW109FP
End Connection 2
Flanged
End Connections
Flanged
IAPMO Listed
No
NSF Certified
No
Valve Type
Automatic Control Valve

Print