1.6 gpf Elongated Two Piece Toilet in White
Z-HPT™ 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3” flush valve for powerful flushing
- Siphon-jet design increases flushing power
- Water-saving 1.6 gpf
- Extra large footprint simplifies retrofit installations by covering gaps in flooring
- Durable vitreous China resists stains and scratches
- Elongated toilet rim for user comfort and a touch of style
- Chloramine-resistant valve seals and diaphragm
- 1000g Map score means the highest possible flush performance
- 3-year limited warranty
- ADA-compliant toilet height
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI A112.19.2
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Basin Depth:
- 16-23/32 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Z-HPT™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 30-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 18 in
- MA Approved -:
- Yes
- Material:
- Vitreous China
- Origin:
- Global
- Tank Only:
- No
- Toilet Bowl Height:
- 16-23/32 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Weight:
- 90 lb
- Width:
- 30 in